Zoro Homepage

Hydraulic Filter, 5-1/8 x 16-7/32 In

  • Mfr # PT8950-MPG

  • Zoro # G5651317


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Length
16 7/32 in
Filter Design
Cartridge
Height
16 7/32 in
Inside Dia.
2 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8950-MPG
Zoro #
G5651317
UPC #
791440070080
Country of Origin
Italy

Dimensions

Length
16 7/32 in
Height
16 7/32 in
Inside Dia.
2 15/32 in
Outside Dia.
5 1/8 in
Width
5 1/8 in
Overall Width
5 1/8 in
Inside Diameter
2 1/2 in
Outside Diameter
5 1/8 in
Overall Height
16 1/4 in
Overall Length
16 1/4 in

Details

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Includes
1 Grommet Attached, 1 Spring, 72 psid By-Pass Valve
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8950-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 16 7/32 in, Length 16 7/32 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 2 15/32 in, Includes 1 Grommet Attached, 1 Spring, 72 psid By-Pass Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.