Zoro Homepage

Hydraulic Filter, 5-1/8 x 6 In

  • Mfr # PT89

  • Zoro # G5686247


product price: $26.19
/ea

Key Features

Outside Dia.
5 1/8 in
Micron Rating
45
Includes
G265 O Gasket
Fluid Type
Hydraulic
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89
Zoro #
G5686247
UPC #
791440001138
Country of Origin
United States

Dimensions

Outside Dia.
5 1/8 in
Height
6 in
Inside Dia.
3 3/8 in
Length
6 in
Width
5 1/8 in
Overall Width
5 1/8 in
Inside Diameter
3 3/8 in
Overall Length
6 in
Outside Diameter
5 1/8 in
Overall Height
6 in

Details

Micron Rating
45
Includes
G265 O Gasket
Fluid Type
Hydraulic
Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Steering or Power Control Element
For Use With
Allis Chalmers Tractors, Caterpillar Equipment
Absolute Filter Rating
45 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT89

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Steering or Power Control Element, Micron Rating 45, Height 6 in, Length 6 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 3 3/8 in, Includes G265 O Gasket, For Use With Allis Chalmers Tractors, Caterpillar Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.