Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/8 x 7 In

  • Mfr # PT9430-MPG

  • Zoro # G5575543


product price: $70.49
/ea

Key Features

Micron Rating
8
Filter Design
Cartridge
Inside Dia.
3 3/8 in
Width
5 1/8 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9430-MPG
Zoro #
G5575543
UPC #
791440087477
Country of Origin
United States

Dimensions

Inside Dia.
3 3/8 in
Width
5 1/8 in
Length
7 in
Outside Dia.
5 1/8 in
Height
7 in
Overall Height
7 in
Overall Length
7 in
Outside Diameter
3 3/8 in
Inside Diameter
5 1/8 in
Overall Width
5 1/8 in

Details

Micron Rating
8
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
For Use With
Caterpillar Equipment
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9430-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 7 in, Length 7 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 3 3/8 in, For Use With Caterpillar Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.