Hydraulic Filter, 5-1/8 x 8-3/16 In
Mfr # PT9168
Zoro # G5588536
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Includes
O-Ring, Spring, By-Pass Valve
Width
5 1/8 in
Inside Dia.
1 15/16 in
Length
8 3/16 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9168
Zoro #
G5588536
UPC #
791440071056
Country of Origin
Italy
Dimensions
Width
5 1/8 in
Inside Dia.
1 15/16 in
Length
8 3/16 in
Height
8 3/16 in
Outside Dia.
5 1/8 in
Overall Width
5 1/8 in
Overall Height
8 3/16 in
Outside Diameter
5 1/8 in
Inside Diameter
1 15/16 in
Overall Length
8 3/16 in
Details
Includes
O-Ring, Spring, By-Pass Valve
Filter Design
Cartridge
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element with Attached Spring
For Use With
Liebherr Cranes
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9168
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element with Attached Spring, Height 8 3/16 in, Length 8 3/16 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 1 15/16 in, Includes O-Ring, Spring, By-Pass Valve, For Use With Liebherr Cranes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.