Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/8 x 9-1/4 In

  • Mfr # P555

  • Zoro # G5699477


product price: $54.99
/ea

Key Features

Includes
(2) Gaskets, Inside-Out Flow
Width
5 1/8 in
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P555
Zoro #
G5699477
UPC #
791440006386
Country of Origin
United States

Dimensions

Width
5 1/8 in
Length
9 1/4 in
Height
9 1/4 in
Inside Dia.
3 3/8 in
Outside Dia.
5 1/8 in
Overall Width
5 1/8 in
Overall Length
9 1/4 in
Outside Diameter
5 1/8 in
Inside Diameter
3 3/8 in
Overall Height
9 1/4 in

Details

Includes
(2) Gaskets, Inside-Out Flow
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Micron Rating
5
For Use With
Kobelco, LeTourneau-Westinghouse, WABCO Equipment
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
P555

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 9 1/4 in, Length 9 1/4 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 3 3/8 in, Includes (2) Gaskets, Inside-Out Flow, For Use With Kobelco, LeTourneau-Westinghouse, WABCO Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.