Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-1/8 x 9-3/32 In

  • Mfr # PT568

  • Zoro # G5694744


product price: $53.99
/ea

Key Features

Micron Rating
9.8
Height
9 3/32 in
Outside Dia.
5 1/8 in
Length
9 3/32 in
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT568
Zoro #
G5694744
UPC #
791440006522
Country of Origin
Mexico

Dimensions

Height
9 3/32 in
Outside Dia.
5 1/8 in
Length
9 3/32 in
Inside Dia.
13/32 in
Width
5 1/8 in
Overall Height
9 1/8 in
Inside Diameter
7/16 in
Outside Diameter
5 1/8 in

Details

Micron Rating
9.8
Filter Design
Cartridge
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
Includes
(2) Attached Gasket
Features
Inside-Out Flow Direction
For Use With
Timberjack Logging Equipment
Nominal Filter Rating
9.8 micron
Compatible Vehicle Make
Timberjack
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Absolute Filter Rating
27 micron
Baldwin Interchange
PT568

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 9 3/32 in, Length 9 3/32 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 13/32 in, Includes (2) Attached Gasket, For Use With Timberjack Logging Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.