Zoro Homepage
This item is Discontinued.
Baldwin Filters Hydraulic Filter, 5-1/8 x 9-7/8 In PT8942-MPG

Hydraulic Filter, 5-1/8 x 9-7/8 In (Discontinued)

  • Mfr # PT8942-MPG
  • Zoro # G5632252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8942-MPG
Zoro #
G5632252
UPC #
791440070004
Country of Origin
Italy

Dimensions

Height
9 7/8 in
Outside Dia.
5 1/8 in
Inside Dia.
2 29/32 in
Width
5 1/8 in
Length
9 7/8 in
Length (Straight Wireway)
9 7/8 in

Details

Item
Hydraulic Filter
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Includes
(2) O-Rings Attached
Fluid Type
Hydraulic
Filter Design
Element Only

Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Length 9 7/8 in, Outside Dia. 5 1/8 in, Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 9 7/8 in, Width 5 1/8 in, Inside Dia. 2 29/32 in, Includes (2) O-Rings Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.