Hydraulic Filter, 5-1/8 x 9 In
Mfr # PT8912
Zoro # G5765733
product price: $46.19
/eaKey Features
Fluid Type
Hydraulic
Inside Dia.
3 3/8 in
Micron Rating
25
Outside Dia.
5 1/8 in
Description/Special Features
Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT8912
Zoro #
G5765733
UPC #
791440067400
Country of Origin
United States
Dimensions
Inside Dia.
3 3/8 in
Outside Dia.
5 1/8 in
Length
9 in
Width
5 1/8 in
Height
9 in
Outside Diameter
5 1/8 in
Inside Diameter
3 3/8 in
Overall Width
5 1/8 in
Overall Length
9 in
Overall Height
9 in
Details
Fluid Type
Hydraulic
Micron Rating
25
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Filter Design
Cartridge
For Use With
Fiat-Allis, New Holland Motor Graders
Absolute Filter Rating
25 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8912
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 25, Height 9 in, Length 9 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Inside Dia. 3 3/8 in, Includes -, For Use With Fiat-Allis, New Holland Motor Graders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.