Hydraulic Filter, 5-19/32 x 16-11/16 In
Mfr # PT9556-MPG
Zoro # G2070546
product price: $129.59
/ea
Free Shipping & Returns
Key Features
Height
16 11/16 in
Fluid Type
Hydraulic
Micron Rating
8
Includes
(2) O-Rings
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9556-MPG
Zoro #
G2070546
UPC #
791440085541
Country of Origin
United States
Dimensions
Height
16 11/16 in
Width
5 19/32 in
Outside Dia.
5 19/32 in
Inside Dia.
3 7/8 in
Length
16 11/16 in
Outside Diameter
5 5/8 in
Overall Height
16 11/16 in
Inside Diameter
3 7/8 in
Details
Fluid Type
Hydraulic
Micron Rating
8
Includes
(2) O-Rings
Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Wire Supported Maximum Performance Glass Hydraulic Element
For Use With
Caterpillar Equipment
Absolute Filter Rating
8 micron
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Caterpillar
Standards
ISO 9001:2015
Nominal Filter Rating
8 micron
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
PT9556-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Wire Supported Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 16 11/16 in, Length 16 11/16 in, Width 5 19/32 in, Outside Dia. 5 19/32 in, Inside Dia. 3 7/8 in, Includes (2) O-Rings, For Use With Caterpillar Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.