Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-29/32 x 17-23/32 In

  • Mfr # PT8896

  • Zoro # G5808695


product price: $64.39
/ea

Key Features

Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Length
17 23/32 in
Fluid Type
Hydraulic
Inside Dia.
4 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8896
Zoro #
G5808695
UPC #
791440066113
Country of Origin
United States

Dimensions

Length
17 23/32 in
Inside Dia.
4 11/32 in
Outside Dia.
5 29/32 in
Height
17 23/32 in
Width
5 29/32 in
Inside Diameter
4 3/8 in
Overall Length
17 3/4 in
Outside Diameter
5 15/16 in
Overall Height
17 3/4 in
Overall Width
5 15/16 in

Details

Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Micron Rating
30
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
For Use With
Samsung, Volvo Excavators
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
30 micron
Baldwin Interchange
PT8896

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 30, Height 17 23/32 in, Length 17 23/32 in, Width 5 29/32 in, Outside Dia. 5 29/32 in, Inside Dia. 4 11/32 in, Includes -, For Use With Samsung, Volvo Excavators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.