
Hydraulic Filter, 5-29/32 x 17-23/32 In
Mfr # PT9357
Zoro # G312353976
product price: $82.29
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Includes
O-Ring Attached
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
For Use With
Volvo Excavators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9357
Zoro #
G312353976
UPC #
791440077683
Country of Origin
Unknown
Details
Filter Design
Cartridge
Includes
O-Ring Attached
Micron Rating
27
Item
hydraulic filter
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
For Use With
Volvo Excavators
Absolute Filter Rating
27 micron
Compatible Fluid Type
Hydraulic Fluid
Description
Hydraulic Filter,Element Only,17-23/32"L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.