Hydraulic Filter, 5-29/32 x 17-29/32 In
Mfr # PT8383
Zoro # G1232691
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Micron Rating
20
Outside Dia.
5 29/32 in
Width
5 29/32 in
Length
17 29/32 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT8383
Zoro #
G1232691
UPC #
791440050129
Country of Origin
United States
Dimensions
Outside Dia.
5 29/32 in
Width
5 29/32 in
Length
17 29/32 in
Height
17 29/32 in
Inside Dia.
4 11/32 in
Overall Width
5 15/16 in
Inside Diameter
5 15/16 in
Overall Height
17 15/16 in
Outside Diameter
4 3/8 in
Overall Length
17 15/16 in
Details
Micron Rating
20
Filter Design
Cartridge
Includes
(2) Gaskets, Gasket, Reinforced Center Tube
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
For Use With
Hitachi Excavators
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8383
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 17 29/32 in, Length 17 29/32 in, Width 5 29/32 in, Outside Dia. 5 29/32 in, Inside Dia. 4 11/32 in, Includes (2) Gaskets, Gasket, Reinforced Center Tube, For Use With Hitachi Excavators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.