Zoro Homepage

Hydraulic Filter, 5-29/32 x 17-29/32 In

  • Mfr # PT8909

  • Zoro # G2428535


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5 29/32 in
Filter Design
Cartridge
Height
17 29/32 in
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8909
Zoro #
G2428535
UPC #
791440067240
Country of Origin
United States

Dimensions

Outside Dia.
5 29/32 in
Height
17 29/32 in
Length
17 29/32 in
Width
5 29/32 in
Inside Dia.
4 11/32 in
Inside Diameter
4 3/8 in
Overall Height
17 15/16 in
Overall Length
17 15/16 in
Outside Diameter
5 15/16 in
Overall Width
5 15/16 in

Details

Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Micron Rating
30
Includes
(2) Gaskets
Item
Hydraulic Filter Element
For Use With
Link-Belt, Sumitomo Excavators
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
30 micron
Baldwin Interchange
PT8909

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 30, Height 17 29/32 in, Length 17 29/32 in, Width 5 29/32 in, Outside Dia. 5 29/32 in, Inside Dia. 4 11/32 in, Includes (2) Gaskets, For Use With Link-Belt, Sumitomo Excavators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.