Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-29/32 x 17-7/8 In

  • Mfr # PT8380

  • Zoro # G212354332


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Includes
(2) Gaskets, Gasket
Description/Special Features
Wire Mesh Supported Hydraulic Element
Micron Rating
18
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8380
Zoro #
G212354332
UPC #
791440051805
Country of Origin
Unknown

Details

Filter Design
Cartridge
Item
hydraulic filter
Includes
(2) Gaskets, Gasket
Description/Special Features
Wire Mesh Supported Hydraulic Element
Micron Rating
18
Fluid Type
Hydraulic
For Use With
Hitachi, John Deere Equipment
Absolute Filter Rating
18 micron
Compatible Fluid Type
Hydraulic Fluid

Description

Wire Mesh Supported Hydraulic Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.