Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-29/32 x 5-15/16 In

  • Mfr # PT9277

  • Zoro # G5487142


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Length
5 15/16 in
Width
5 29/32 in
Height
5 15/16 in
Thread Size - Automotive Filters
2"
Includes
Threaded Hex Nut For Removal, Viton O-Ring For High Heat Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9277
Zoro #
G5487142
UPC #
791440074415
Country of Origin
Italy

Dimensions

Length
5 15/16 in
Width
5 29/32 in
Height
5 15/16 in
Thread Size - Automotive Filters
2"
Outside Dia.
5 29/32 in
Thread Size
2"
Overall Width
5 15/16 in
Overall Height
5 15/16 in
Overall Length
5 15/16 in
Outside Diameter
5 15/16 in

Details

Includes
Threaded Hex Nut For Removal, Viton O-Ring For High Heat Applications
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Filter Design
Cartridge
Description/Special Features
Wire Mesh Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9277

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Hydraulic Element, Height 5 15/16 in, Length 5 15/16 in, Width 5 29/32 in, Outside Dia. 5 29/32 in, Includes Threaded Hex Nut For Removal, Viton O-Ring For High Heat Applications, Thread Size 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.