Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-29/32 x 5-5/16 In

  • Mfr # PT9352

  • Zoro # G5532843


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Outside Dia.
5 29/32 in
Width
5 29/32 in
Includes
O-Ring Attached
Length
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9352
Zoro #
G5532843
UPC #
791440077317
Country of Origin
Indonesia

Dimensions

Outside Dia.
5 29/32 in
Width
5 29/32 in
Length
5 5/16 in
Inside Dia.
3 13/32 in
Height
5 5/16 in
Inside Diameter
3 7/16 in
Overall Length
5 5/16 in
Outside Diameter
5 15/16 in
Overall Width
5 15/16 in
Overall Height
5 5/16 in

Details

Filter Design
Cartridge
Item
Hydraulic Filter Element
Includes
O-Ring Attached
Description/Special Features
Wire Mesh Hydraulic Element
Fluid Type
Hydraulic
For Use With
Fiat-Hitachi, Hitachi Equipment
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9352

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Hydraulic Element, Height 5 5/16 in, Length 5 5/16 in, Width 5 29/32 in, Outside Dia. 5 29/32 in, Inside Dia. 3 13/32 in, Includes O-Ring Attached, For Use With Fiat-Hitachi, Hitachi Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.