Zoro Homepage
This item is Discontinued.
Baldwin Filters Hydraulic Filter, 5-31/32 x 32-11/16 In PT9328-MPG

Hydraulic Filter, 5-31/32 x 32-11/16 In (Discontinued)

  • Mfr # PT9328-MPG
  • Zoro # G5664041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9328-MPG
Zoro #
G5664041
UPC #
791440075023
Country of Origin
Italy

Dimensions

Height
32 11/16 in
Length
32 11/16 in
Width
5 31/32 in
Outside Dia.
5 31/32 in
Inside Dia.
1 5/8 in, 3 7/16 in

Details

Item
Hydraulic Filter
Description/Special Features
Maximum Performance Glass Hydraulic Element
Filter Design
Element Only
Fluid Type
Hydraulic
Includes
(2) Gaskets Attached
For Use With
Liebherr R984 Li Excavator

Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Length 32 11/16 in, Outside Dia. 5 31/32 in, Description/Special Features Maximum Performance Glass Hydraulic Element, Height 32 11/16 in, Width 5 31/32 in, Inside Dia. 1 5/8 in, 3 7/16 in, Includes (2) Gaskets Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.