Zoro Homepage

Hydraulic Filter, 5-31/32 x 8-3/16 In

  • Mfr # H9001

  • Zoro # G1572225


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) I. Gaskets, Reinforced Center Tube
Description/Special Features
Wire Mesh Supported Hydraulic Element
Filter Design
Cartridge
Outside Dia.
5 31/32 in
Length
8 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9001
Zoro #
G1572225
UPC #
791440029255
Country of Origin
United States

Dimensions

Outside Dia.
5 31/32 in
Length
8 3/16 in
Height
8 3/16 in
Width
5 31/32 in
Inside Dia.
4 1/8 in
Outside Diameter
6 in
Overall Height
8 3/16 in
Inside Diameter
4 1/8 in
Overall Width
6 in
Overall Length
8 3/16 in

Details

Includes
(2) I. Gaskets, Reinforced Center Tube
Description/Special Features
Wire Mesh Supported Hydraulic Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
For Use With
Terex Dump Trucks
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9001

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 8 3/16 in, Length 8 3/16 in, Width 5 31/32 in, Outside Dia. 5 31/32 in, Inside Dia. 4 1/8 in, Includes (2) I. Gaskets, Reinforced Center Tube, For Use With Terex Dump Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.