Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-3/32 x 3 In

  • Mfr # PT8907-MPG

  • Zoro # G312354157


product price: $37.19
/ea

Key Features

Fluid Type
Hydraulic
Includes
(2) Gaskets, (3) O-Rings
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
For Use With
Case-International Tractors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8907-MPG
Zoro #
G312354157
UPC #
791440067158
Country of Origin
Unknown

Details

Fluid Type
Hydraulic
Item
hydraulic filter
Includes
(2) Gaskets, (3) O-Rings
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
For Use With
Case-International Tractors
Compatible Fluid Type
Hydraulic Fluid

Description

Wire Mesh Supported Max. Perf. Glass Hydraulic Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.