Hydraulic Filter, 5-3/8 x 12-3/8 In
Mfr # B7162
Zoro # G2053992
product price: $71.59
/eaKey Features
Fluid Type
Hydraulic
Micron Rating
23
Length
12 3/8 in
Width
5 3/8 in
Description/Special Features
Lube Spin-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B7162
Zoro #
G2053992
UPC #
791440058002
Country of Origin
United States
Dimensions
Length
12 3/8 in
Width
5 3/8 in
Outside Dia.
5 3/8 in
Thread Size - Automotive Filters
M42 x 2.0mm
Height
12 3/8 in
Thread Size
M42 x 2.0mm
Overall Height
12 3/8 in
Overall Width
5 3/8 in
Overall Length
12 3/8 in
Inside Diameter
5 3/8 in
Details
Fluid Type
Hydraulic
Micron Rating
23
Description/Special Features
Lube Spin-on
Filter Design
Spin-On
Includes
35 psid By-Pass Valve Hex Nut For Removal, I. Gasket
Item
Hydraulic Filter
For Use With
DAF Engines, Trucks
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
B7162
Description
Hydraulic Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23, Height 12 3/8 in, Length 12 3/8 in, Width 5 3/8 in, Outside Dia. 5 3/8 in, Includes 35 psid By-Pass Valve Hex Nut For Removal, I. Gasket, For Use With DAF Engines, Trucks, Thread Size M42 x 2.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.