Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-3/8 x 7 In

  • Mfr # BT8899

  • Zoro # G5763624


product price: $46.19
/ea

Key Features

Includes
15 psid Bypass Valve, Bypass Screen
Micron Rating
20
Width
5 3/8 in
Description/Special Features
Hydraulic Spin-on
Thread Size - Automotive Filters
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8899
Zoro #
G5763624
UPC #
791440066243
Country of Origin
United States

Dimensions

Width
5 3/8 in
Thread Size - Automotive Filters
1-3/4"
Outside Dia.
5 3/8 in
Height
7 in
Length
7 in
Thread Size
1 3/4"-16
Overall Height
7 in
Outside Diameter
5 3/8 in

Details

Includes
15 psid Bypass Valve, Bypass Screen
Micron Rating
20
Description/Special Features
Hydraulic Spin-on
Item
Hydraulic Filter
Fluid Type
Hydraulic
Filter Design
Spin-On
For Use With
New Holland Tractors
Compatible Fluid Type
Hydraulic Fluid
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Farm Equipment
Nominal Filter Rating
20 micron
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Vehicle Make
New Holland
Absolute Filter Rating
45 micron
Baldwin Interchange
BT8899

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 20, Height 7 in, Length 7 in, Width 5 3/8 in, Outside Dia. 5 3/8 in, Includes 15 psid Bypass Valve, Bypass Screen, For Use With New Holland Tractors, Thread Size 1 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.