Hydraulic Filter, 5-3/8 x 8-5/8 In
Mfr # BT9387
Zoro # G5725273
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Width
5 3/8 in
Micron Rating
12
Includes
10 psid By-Pass Valve and By-Pass Screen, I. Gasket
Thread Size - Automotive Filters
M42 x 2.0mm
Filter Design
Spin-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT9387
Zoro #
G5725273
UPC #
791440079915
Country of Origin
United States
Dimensions
Width
5 3/8 in
Thread Size - Automotive Filters
M42 x 2.0mm
Length
8 5/8 in
Height
8 5/8 in
Outside Dia.
5 3/8 in
Thread Size
M42 x 2.0mm
Overall Width
5 3/8 in
Overall Height
8 5/8 in
Outside Diameter
5 3/8 in
Overall Length
8 5/8 in
Details
Micron Rating
12
Includes
10 psid By-Pass Valve and By-Pass Screen, I. Gasket
Filter Design
Spin-On
Item
Hydraulic Filter
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Spin-on
For Use With
Massey Ferguson Tractors
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
12 micron
Baldwin Interchange
BT9387
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 12, Height 8 5/8 in, Length 8 5/8 in, Width 5 3/8 in, Outside Dia. 5 3/8 in, Includes 10 psid By-Pass Valve and By-Pass Screen, I. Gasket, For Use With Massey Ferguson Tractors, Thread Size M42 x 2.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.