Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5-3/8 x 9-5/8 In

  • Mfr # BT8382

  • Zoro # G1761891


product price: $51.74
/ea

Key Features

Filter Design
Spin-On
Includes
15 psid Bypass Valve, Integral Gasket
Description/Special Features
Hydraulic Spin-on
Width
5 3/8 in
Length
9 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8382
Zoro #
G1761891
UPC #
791440050105
Country of Origin
United States

Dimensions

Width
5 3/8 in
Length
9 5/8 in
Thread Size - Automotive Filters
1-3/4"
Height
9 5/8 in
Outside Dia.
5 3/8 in
Thread Size
1 3/4"-16
Outside Diameter
5 3/8 in
Overall Height
9 5/8 in

Details

Filter Design
Spin-On
Includes
15 psid Bypass Valve, Integral Gasket
Description/Special Features
Hydraulic Spin-on
Item
Hydraulic Filter
Micron Rating
20
Fluid Type
Hydraulic
For Use With
Ford, New Holland Tractors
Compatible Vehicle Make
Ford, New Holland
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Nominal Filter Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid
Fit Type
Vehicle Specific
Absolute Filter Rating
45 micron
Media Material
Cellulose
Compatible Vehicle Type
Farm Equipment
Baldwin Interchange
BT8382

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 20, Height 9 5/8 in, Length 9 5/8 in, Width 5 3/8 in, Outside Dia. 5 3/8 in, Includes 15 psid Bypass Valve, Integral Gasket, For Use With Ford, New Holland Tractors, Thread Size 1 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.