Hydraulic Filter, 5-7/32 x 18-7/16 In
Mfr # PT9361
Zoro # G1687174
product price: $100.69
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Fluid Type
Hydraulic
Inside Dia.
3 3/8 in
Micron Rating
10
Description/Special Features
Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9361
Zoro #
G1687174
UPC #
791440078031
Country of Origin
Mexico
Dimensions
Inside Dia.
3 3/8 in
Height
18 7/16 in
Outside Dia.
5 7/32 in
Length
18 7/16 in
Width
5 7/32 in
Inside Diameter
3 3/8 in
Overall Height
18 7/16 in
Outside Diameter
5 1/4 in
Details
Filter Design
Cartridge
Fluid Type
Hydraulic
Micron Rating
10
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Includes
(2) Attached Grommet
Features
Inside-Out Flow Direction
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Zinga
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Absolute Filter Rating
10 micron
Nominal Filter Rating
3 micron
Media Material
Cellulose
Baldwin Interchange
PT9361
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 10, Height 18 7/16 in, Length 18 7/16 in, Width 5 7/32 in, Outside Dia. 5 7/32 in, Inside Dia. 3 3/8 in, Includes (2) Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.