Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5 x 18-5/16 In

  • Mfr # PT9554-MPG

  • Zoro # G1011954


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5 in
Height
18 5/16 in
Includes
(2) Attached End Seals
Width
5 in
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9554-MPG
Zoro #
G1011954
UPC #
791440085527
Country of Origin
United States

Dimensions

Outside Dia.
5 in
Height
18 5/16 in
Width
5 in
Length
18 5/16 in
Inside Dia.
3 1/4 in
Outside Diameter
5 in
Overall Height
18 5/16 in
Inside Diameter
3 1/4 in

Details

Item
Hydraulic Filter Element
Includes
(2) Attached End Seals
Micron Rating
8
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Wire Supported Maximum Performance Glass Hydraulic Element
For Use With
Link-Belt Hydraulic Truck Cranes
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
8 micron
Compatible Vehicle Make
Link-Belt
Product Type
Hydraulic Filter
Media Material
Cellulose
Nominal Filter Rating
8 micron
Fit Type
Vehicle Specific
Standards
ISO 9001:2015

Description

Hydraulic Filter, Filter Design Cartridge, Wire Supported Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 18 5/16 in, Length 18 5/16 in, Width 5 in, Outside Dia. 5 in, Inside Dia. 3 1/4 in, Includes (2) Attached End Seals, For Use With Link-Belt Hydraulic Truck Cranes, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.