Zoro Homepage

Hydraulic Filter, 5 x 3 In

  • Mfr # PT379 KIT

  • Zoro # G5591223


product price: $26.19
/ea

Key Features

Filter Design
Cartridge
Description/Special Features
Set of 2 Hydraulic Elements
Height
3 in
Includes
G368 Gasket Included
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT379 KIT
Zoro #
G5591223
UPC #
791440004412
Country of Origin
United States

Dimensions

Height
3 in
Width
5 in
Outside Dia.
5 in
Length
3 in
Inside Dia.
2 15/16 in
Inside Diameter
2 15/16 in
Outside Diameter
5 in
Overall Height
3 in
Overall Length
3 in
Overall Width
5 in

Details

Filter Design
Cartridge
Description/Special Features
Set of 2 Hydraulic Elements
Item
Hydraulic Filter Element
Includes
G368 Gasket Included
Fluid Type
Hydraulic
Micron Rating
9.8
For Use With
International Tractors
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
9.8 micron
Baldwin Interchange
PT379 KIT

Description

Hydraulic Filter, Filter Design Cartridge, Set of 2 Hydraulic Elements, Micron Rating 9.8, Height 3 in, Length 3 in, Width 5 in, Outside Dia. 5 in, Inside Dia. 2 15/16 in, Includes G368 Gasket Included, For Use With International Tractors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.