Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5 x 4-1/16 In

  • Mfr # PT9386-MPG

  • Zoro # G912353932


product price: $28.99
/ea

Key Features

Inside Dia.
7/8 in, 1 7/16 in
Description/Special Features
Wire Supported Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Micron Rating
20
Includes
(2) Gaskets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9386-MPG
Zoro #
G912353932
UPC #
791440079489
Country of Origin
Unknown

Dimensions

Inside Dia.
7/8 in, 1 7/16 in

Details

Item
hydraulic filter
Description/Special Features
Wire Supported Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Micron Rating
20
Includes
(2) Gaskets
Fluid Type
Hydraulic
For Use With
Freightliner, Kenworth, Peterbilt Trucks
Compatible Fluid Type
Hydraulic Fluid

Description

Wire Supported Maximum Performance Glass Hydraulic Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.