Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5 x 6-3/16 In

  • Mfr # PT383

  • Zoro # G5827832


product price: $40.69
/ea

Key Features

Micron Rating
5
Inside Dia.
2 13/16 in
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Length
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT383
Zoro #
G5827832
UPC #
791440004450
Country of Origin
United States

Dimensions

Inside Dia.
2 13/16 in
Length
6 3/16 in
Height
6 3/16 in
Width
5 in
Outside Dia.
5 in
Overall Height
6 3/16 in
Overall Length
6 3/16 in
Overall Width
5 in
Outside Diameter
5 in
Inside Diameter
2 13/16 in

Details

Micron Rating
5
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Includes
(2) End Seals Attached
For Use With
John Deere Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron
Baldwin Interchange
PT383

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 6 3/16 in, Length 6 3/16 in, Width 5 in, Outside Dia. 5 in, Inside Dia. 2 13/16 in, Includes (2) End Seals Attached, For Use With John Deere Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.