Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5 x 7-3/32 In

  • Mfr # BT8450

  • Zoro # G7601447


product price: $63.69
/ea

Key Features

Includes
15 psid Bypass Valve, Anti-Drainback Valve
Description/Special Features
Hydraulic Spin-on
Thread Size - Automotive Filters
1-1/4"
Height
7 3/32 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8450
Zoro #
G7601447
UPC #
791440060104
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/4"
Height
7 3/32 in
Width
5 in
Length
7 3/32 in
Outside Dia.
5 in
Thread Size
1 1/4"-11
Overall Height
7 1/8 in
Outside Diameter
5 in

Details

Includes
15 psid Bypass Valve, Anti-Drainback Valve
Description/Special Features
Hydraulic Spin-on
Item
Hydraulic Filter
Micron Rating
9.8
Fluid Type
Hydraulic
Filter Design
Spin-On
For Use With
New Holland Equipment
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
27 micron
Compatible Vehicle Make
New Holland
Media Material
Cellulose
Nominal Filter Rating
9.8 micron
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Baldwin Interchange
BT8450

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 7 3/32 in, Length 7 3/32 in, Width 5 in, Outside Dia. 5 in, Includes 15 psid Bypass Valve, Anti-Drainback Valve, For Use With New Holland Equipment, Thread Size 1 1/4 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.