Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5 x 7-3/32 In

  • Mfr # BT8475

  • Zoro # G5709322


product price: $47.59
/ea

Key Features

Fluid Type
Hydraulic
Length
7 3/32 in
Height
7 3/32 in
Description/Special Features
Hydraulic Spin-on
Thread Size - Automotive Filters
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8475
Zoro #
G5709322
UPC #
791440061521
Country of Origin
United States

Dimensions

Length
7 3/32 in
Height
7 3/32 in
Thread Size - Automotive Filters
1-1/4"
Width
5 in
Outside Dia.
5 in
Thread Size
1 1/4"-11
Outside Diameter
5 in
Overall Height
7 1/8 in

Details

Fluid Type
Hydraulic
Description/Special Features
Hydraulic Spin-on
Includes
Integral Gasket
Item
Hydraulic Filter
Micron Rating
18
Filter Design
Spin-On
Product Type
Hydraulic Filter
Media Material
Cellulose
Nominal Filter Rating
18 micron
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
MP Filtri
Absolute Filter Rating
40 micron
Baldwin Interchange
BT8475

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 18, Height 7 3/32 in, Length 7 3/32 in, Width 5 in, Outside Dia. 5 in, Includes Integral Gasket, Thread Size 1 1/4 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.