Zoro Homepage

Hydraulic Filter, 5 x 9 In

  • Mfr # PT393

  • Zoro # G5712366


product price: $33.59
/ea

Key Features

Inside Dia.
2 15/16 in
Micron Rating
9.8
Length
9 in
Includes
(2) Gaskets Included
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT393
Zoro #
G5712366
UPC #
791440004580
Country of Origin
United States

Dimensions

Inside Dia.
2 15/16 in
Length
9 in
Width
5 in
Outside Dia.
5 in
Height
9 in
Inside Diameter
2 15/16 in
Overall Width
5 in
Outside Diameter
5 in
Overall Length
9 in
Overall Height
9 in

Details

Item
Hydraulic Filter Element
Micron Rating
9.8
Includes
(2) Gaskets Included
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
For Use With
Allis Chalmers Tractors
Absolute Filter Rating
9.8 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT393

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 9 in, Length 9 in, Width 5 in, Outside Dia. 5 in, Inside Dia. 2 15/16 in, Includes (2) Gaskets Included, For Use With Allis Chalmers Tractors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.