Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 6-1/2 x 12-3/16 In

  • Mfr # PT503

  • Zoro # G5749721


product price: $70.25
/ea

Key Features

Width
6 1/2 in
Length
12 3/16 in
Height
12 3/16 in
Outside Dia.
6 1/2 in
Micron Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT503
Zoro #
G5749721
UPC #
791440005907
Country of Origin
United States

Dimensions

Width
6 1/2 in
Length
12 3/16 in
Height
12 3/16 in
Outside Dia.
6 1/2 in
Inside Dia.
5 1/2 in
Overall Height
12 3/16 in
Inside Diameter
5 1/2 in
Outside Diameter
6 1/2 in

Details

Item
Hydraulic Filter Element
Micron Rating
20
Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
For Use With
Dresser, International Equipment
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Absolute Filter Rating
27 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Navistar
Nominal Filter Rating
9.8 micron
Baldwin Interchange
PT503

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 12 3/16 in, Length 12 3/16 in, Width 6 1/2 in, Outside Dia. 6 1/2 in, Inside Dia. 5 1/2 in, Includes -, For Use With Dresser, International Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.