Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 6-1/2 x 15-1/4 In

  • Mfr # PT8361

  • Zoro # G012354266


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) O-Rings
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Micron Rating
9.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8361
Zoro #
G012354266
UPC #
791440044968
Country of Origin
Unknown

Details

Includes
(2) O-Rings
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Micron Rating
9.8
Item
hydraulic filter
For Use With
Bantam, John Deere, Koehring, Lorain Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
9.8 micron

Description

Hydraulic Filter,Element Only,15-1/4" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.