Zoro Homepage

Hydraulic Filter, 6-1/2 x 15-3/32 In

  • Mfr # PT418

  • Zoro # G5816964


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Width
6 1/2 in
Filter Design
Cartridge
Inside Dia.
5 1/2 in
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT418
Zoro #
G5816964
UPC #
791440005013
Country of Origin
United States

Dimensions

Width
6 1/2 in
Inside Dia.
5 1/2 in
Length
15 3/32 in
Outside Dia.
6 1/2 in
Height
15 3/32 in
Overall Height
15 1/8 in
Inside Diameter
5 1/2 in
Overall Length
15 1/8 in
Outside Diameter
6 1/2 in
Overall Width
6 1/2 in

Details

Item
Hydraulic Filter Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Includes
Inside-Out Flow
Micron Rating
20
For Use With
International Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
20 micron
Baldwin Interchange
PT418

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 15 3/32 in, Length 15 3/32 in, Width 6 1/2 in, Outside Dia. 6 1/2 in, Inside Dia. 5 1/2 in, Includes Inside-Out Flow, For Use With International Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.