Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 6-1/2 x 18-5/8 In

  • Mfr # PT527

  • Zoro # G5495996


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Length
18 5/8 in
Outside Dia.
6 1/2 in
Includes
(2) I. Gaskets, Spring Reinforced Center Tube
Inside Dia.
2 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT527
Zoro #
G5495996
UPC #
791440006126
Country of Origin
United States

Dimensions

Length
18 5/8 in
Outside Dia.
6 1/2 in
Inside Dia.
2 31/32 in
Width
6 1/2 in
Height
18 5/8 in
Overall Length
18 5/8 in
Overall Width
6 1/2 in
Outside Diameter
6 1/2 in
Overall Height
18 5/8 in
Inside Diameter
3 in

Details

Filter Design
Cartridge
Item
Hydraulic Filter Element
Includes
(2) I. Gaskets, Spring Reinforced Center Tube
Micron Rating
5
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
For Use With
Koehring Equipment
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT527

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 18 5/8 in, Length 18 5/8 in, Width 6 1/2 in, Outside Dia. 6 1/2 in, Inside Dia. 2 31/32 in, Includes (2) I. Gaskets, Spring Reinforced Center Tube, For Use With Koehring Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.