Hydraulic Filter, 6-1/2 x 7-25/32 In
Mfr # P529
Zoro # G5508797
product price: $39.69
/eaKey Features
Inside Dia.
1 19/32 in
Height
7 25/32 in
Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element with Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P529
Zoro #
G5508797
UPC #
791440006140
Country of Origin
United States
Dimensions
Inside Dia.
1 19/32 in
Height
7 25/32 in
Length
7 25/32 in
Outside Dia.
6 1/2 in
Width
6 1/2 in
Overall Height
7 13/16 in
Outside Diameter
6 1/2 in
Overall Width
6 1/2 in
Overall Length
7 13/16 in
Inside Diameter
1 5/8 in
Details
Item
Hydraulic Filter Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element with Handle
Includes
Handle, I. Gasket
Micron Rating
5
For Use With
Marvel Hydraulic Systems, Rexworks Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron
Baldwin Interchange
P529
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element with Handle, Micron Rating 5, Height 7 25/32 in, Length 7 25/32 in, Width 6 1/2 in, Outside Dia. 6 1/2 in, Inside Dia. 1 19/32 in, Includes Handle, I. Gasket, For Use With Marvel Hydraulic Systems, Rexworks Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.