Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 6-1/32 x 7-5/8 In

  • Mfr # P194HD10

  • Zoro # G2160347


product price: $39.55
/ea

Key Features

Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Width
6 1/32 in
Includes
(2) Attached End Seals
Length
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194HD10
Zoro #
G2160347
UPC #
791440002463
Country of Origin
Mexico

Dimensions

Width
6 1/32 in
Length
7 5/8 in
Outside Dia.
6 1/32 in
Inside Dia.
1 23/32 in
Height
7 5/8 in
Outside Diameter
6 1/16 in
Overall Height
7 5/8 in
Inside Diameter
1 3/4 in

Details

Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Includes
(2) Attached End Seals
Micron Rating
5
Filter Design
Cartridge
Item
Hydraulic Filter Element
For Use With
P194 Caterpillar, Quincy Equipment, Mack EnginesP194-HD Allis Chalmers, Case, Euclid, Gradall, John Deere, Koehring EquipmentP194-HD10 CMC, Gardner-Denver, Ingersoll-Rand EquipmentPF194 Caterpillar Engines
Media Material
Cellulose
Compatible Vehicle Make
CMC, Gardner Denver
Standards
ISO 9001:2015
Absolute Filter Rating
25 micron
Nominal Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
P194HD10

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 7 5/8 in, Length 7 5/8 in, Width 6 1/32 in, Outside Dia. 6 1/32 in, Inside Dia. 1 23/32 in, Includes (2) Attached End Seals, For Use With P194 Caterpillar, Quincy Equipment, Mack EnginesP194-HD Allis Chalmers, Case, Euclid, Gradall, John Deere, Koehring EquipmentP194-HD10 CMC, Gardner-Denver, Ingersoll-Rand EquipmentPF194 Caterpillar Engines, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.