Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 6-1/32 x 7-5/8 In

  • Mfr # PT394-15

  • Zoro # G5636075


product price: $38.39
/ea

Key Features

Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Outside Dia.
6 1/32 in
Length
7 5/8 in
Height
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT394-15
Zoro #
G5636075
UPC #
791440004597
Country of Origin
United States

Dimensions

Outside Dia.
6 1/32 in
Length
7 5/8 in
Height
7 5/8 in
Width
6 1/32 in
Inside Dia.
1 23/32 in
Overall Height
7 5/8 in
Inside Diameter
1 3/4 in
Outside Diameter
6 1/16 in
Overall Length
7 5/8 in
Overall Width
6 1/16 in

Details

Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Includes
(2) End Seals Attached
Micron Rating
9.8
Filter Design
Cartridge
Item
Hydraulic Filter Element
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
9.8 micron
Baldwin Interchange
PT394-15

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 7 5/8 in, Length 7 5/8 in, Width 6 1/32 in, Outside Dia. 6 1/32 in, Inside Dia. 1 23/32 in, Includes (2) End Seals Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.