Hydraulic Filter, 6-13/32 in. O.D.
Mfr # PT9472
Zoro # G9345664
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Width
7 7/64 in
Fluid Type
Hydraulic
Length
7 7/64 in
Outside Dia.
6 13/32 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9472
Zoro #
G9345664
UPC #
791440093256
Country of Origin
Taiwan, Province of China
Dimensions
Width
7 7/64 in
Length
7 7/64 in
Outside Dia.
6 13/32 in
Height
9 7/16 in
Overall Width
7 1/8 in
Overall Height
9 7/16 in
Outside Diameter
6 7/16 in
Inside Diameter
9/16 in
Details
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Fit Type
Vehicle Specific
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Case IH, Link-Belt
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Construction Equipment
Standards
ISO 9001:2015
Media Material
Cellulose
Baldwin Interchange
PT9472
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 9 7/16 in, Length 7 7/64 in, Width 7 7/64 in, Outside Dia. 6 13/32 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.