Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 6-15/32 x 9-23/32 In

  • Mfr # PT515

  • Zoro # G5658685


product price: $60.89
/ea

Key Features

Length
9 23/32 in
Fluid Type
Hydraulic
Outside Dia.
6 15/32 in
Filter Design
Cartridge
Micron Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT515
Zoro #
G5658685
UPC #
791440006003
Country of Origin
United States

Dimensions

Length
9 23/32 in
Outside Dia.
6 15/32 in
Width
6 15/32 in
Inside Dia.
1 27/32 in
Height
9 23/32 in
Overall Height
9 3/4 in
Overall Length
9 3/4 in
Outside Diameter
6 1/2 in
Inside Diameter
1 7/8 in
Overall Width
6 1/2 in

Details

Fluid Type
Hydraulic
Filter Design
Cartridge
Micron Rating
20
Includes
(2) O-Rings
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
For Use With
Case Equipment
Absolute Filter Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT515

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 9 23/32 in, Length 9 23/32 in, Width 6 15/32 in, Outside Dia. 6 15/32 in, Inside Dia. 1 27/32 in, Includes (2) O-Rings, For Use With Case Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.