Zoro Homepage

Hydraulic Filter, 6-1/8 x 18-1/4 In

  • Mfr # PT9348-MPG

  • Zoro # G5623782


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
8
Outside Dia.
6 1/8 in
Inside Dia.
3 15/16 in
Width
6 1/8 in
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9348-MPG
Zoro #
G5623782
UPC #
791440076839
Country of Origin
United States

Dimensions

Outside Dia.
6 1/8 in
Inside Dia.
3 15/16 in
Width
6 1/8 in
Length
18 1/4 in
Height
18 1/4 in
Overall Width
6 1/8 in
Overall Length
18 1/4 in
Overall Height
18 1/4 in
Inside Diameter
3 15/16 in
Outside Diameter
6 1/8 in

Details

Micron Rating
8
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Handle
Includes
Gasket, L. Gasket, O-Ring, 25 psid By-Pass Valve, Handle, Bleed Hole, Reinforced Center Tube
Filter Design
Cartridge
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
For Use With
Hitachi Excavators
Absolute Filter Rating
8 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9348-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Handle, Micron Rating 8, Height 18 1/4 in, Length 18 1/4 in, Width 6 1/8 in, Outside Dia. 6 1/8 in, Inside Dia. 3 15/16 in, Includes Gasket, L. Gasket, O-Ring, 25 psid By-Pass Valve, Handle, Bleed Hole, Reinforced Center Tube, For Use With Hitachi Excavators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.