Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 6-1/8 x 20-1/2 In

  • Mfr # PT9355-MPG

  • Zoro # G5769215


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Length
20 1/2 in
Description/Special Features
Wire Mesh Supported 2-Section Maximum Peformance Glass Hydraulic Element with Bail Handle
Width
6 1/8 in
Inside Dia.
3 5/32 in, 3 15/16 in
Includes
(2) I. Gaskets, Strainer Basket and Bail Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9355-MPG
Zoro #
G5769215
UPC #
791440077577
Country of Origin
Multiple

Dimensions

Length
20 1/2 in
Width
6 1/8 in
Inside Dia.
3 5/32 in, 3 15/16 in
Outside Dia.
6 1/8 in
Height
20 1/2 in
Overall Height
20 1/2 in
Overall Length
20 1/2 in

Details

Description/Special Features
Wire Mesh Supported 2-Section Maximum Peformance Glass Hydraulic Element with Bail Handle
Includes
(2) I. Gaskets, Strainer Basket and Bail Handle
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
For Use With
Liebherr Excavators
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9355-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported 2-Section Maximum Peformance Glass Hydraulic Element with Bail Handle, Height 20 1/2 in, Length 20 1/2 in, Width 6 1/8 in, Outside Dia. 6 1/8 in, Inside Dia. 3 5/32 in, 3 15/16 in, Includes (2) I. Gaskets, Strainer Basket and Bail Handle, For Use With Liebherr Excavators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.