Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 6-1/8 x 37-3/8 In

  • Mfr # PT9459-MPG

  • Zoro # G5390393


product price: $542.93
/ea
Free Shipping & Returns

Key Features

Length
37 3/8 in
Height
37 3/8 in
Outside Dia.
6 1/8 in
Includes
(2) O-Rings, Bail Handle
Inside Dia.
3 5/32 in, 3 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9459-MPG
Zoro #
G5390393
UPC #
791440091788
Country of Origin
Italy

Dimensions

Length
37 3/8 in
Height
37 3/8 in
Outside Dia.
6 1/8 in
Inside Dia.
3 5/32 in, 3 29/32 in
Width
6 1/8 in
Overall Length
37 3/8 in
Overall Height
37 3/8 in

Details

Item
Hydraulic Filter Element
Includes
(2) O-Rings, Bail Handle
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
2-Section Maximum Performance Glass Hydraulic Element with Bail Handle
For Use With
Liebherr R984B, R984C Excavators
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9459-MPG

Description

Hydraulic Filter, Filter Design Cartridge, 2-Section Maximum Performance Glass Hydraulic Element with Bail Handle, Height 37 3/8 in, Length 37 3/8 in, Width 6 1/8 in, Outside Dia. 6 1/8 in, Inside Dia. 3 5/32 in, 3 29/32 in, Includes (2) O-Rings, Bail Handle, For Use With Liebherr R984B, R984C Excavators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.