Zoro Homepage

Hydraulic Filter, 6-25/32 x 9-1/16 In

  • Mfr # PT9441-MPG

  • Zoro # G5396203


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
3 15/16 in
Filter Design
Cartridge
Width
6 25/32 in
Length
9 1/16 in
Description/Special Features
Maximum Performance Glass Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9441-MPG
Zoro #
G5396203
UPC #
791440090668
Country of Origin
United States

Dimensions

Inside Dia.
3 15/16 in
Width
6 25/32 in
Length
9 1/16 in
Outside Dia.
6 25/32 in
Height
9 1/16 in
Outside Diameter
6 13/16 in
Overall Width
6 13/16 in
Inside Diameter
3 15/16 in
Overall Length
9 1/16 in
Overall Height
9 1/16 in

Details

Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element
Fluid Type
Hydraulic
Includes
(2) Viton Gaskets Attached
Item
Hydraulic Filter Element
Micron Rating
5
For Use With
Caterpillar Equipment, Off-Highway Trucks
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9441-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 9 1/16 in, Length 9 1/16 in, Width 6 25/32 in, Outside Dia. 6 25/32 in, Inside Dia. 3 15/16 in, Includes (2) Viton Gaskets Attached, For Use With Caterpillar Equipment, Off-Highway Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.