Zoro Homepage

Hydraulic Filter, 6-25/32 x 9 In

  • Mfr # PT98-10

  • Zoro # G2778431


product price: $32.39
/ea

Key Features

Inside Dia.
3 15/16 in
Length
9 in
Includes
Reinforced Centertube
Height
9 in
Outside Dia.
6 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT98-10
Zoro #
G2778431
UPC #
791440001305
Country of Origin
United States

Dimensions

Inside Dia.
3 15/16 in
Length
9 in
Height
9 in
Outside Dia.
6 25/32 in
Width
6 25/32 in
Inside Diameter
3 15/16 in
Overall Height
9 in
Outside Diameter
6 13/16 in

Details

Includes
Reinforced Centertube
Item
Hydraulic Filter Element
Filter Design
Cartridge
Micron Rating
45
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
For Use With
Caterpillar Equipment
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Absolute Filter Rating
45 micron
Nominal Filter Rating
23 micron
Compatible Vehicle Make
Caterpillar
Baldwin Interchange
PT98-10
Fleetguard
HF6083

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 45, Height 9 in, Length 9 in, Width 6 25/32 in, Outside Dia. 6 25/32 in, Inside Dia. 3 15/16 in, Includes Reinforced Centertube, For Use With Caterpillar Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.