Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 6-25/32 x 9 In

  • Mfr # PT98-MPG

  • Zoro # G1672571


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Fluid Type
Hydraulic
Width
6 25/32 in
Height
9 in
Description/Special Features
Maximum Performance Glass Hydraulic Element
Outside Dia.
6 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT98-MPG
Zoro #
G1672571
UPC #
791440001312
Country of Origin
United States

Dimensions

Width
6 25/32 in
Height
9 in
Outside Dia.
6 25/32 in
Length
9 in
Inside Dia.
3 15/16 in
Outside Diameter
6 13/16 in
Overall Width
6 13/16 in
Overall Length
9 in
Overall Height
9 in
Inside Diameter
3 15/16 in

Details

Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Element
Micron Rating
20
Item
Hydraulic Filter Element
Filter Design
Cartridge
Includes
Reinforced Center Tube
For Use With
Caterpillar Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
20 micron
Baldwin Interchange
PT98-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 20, Height 9 in, Length 9 in, Width 6 25/32 in, Outside Dia. 6 25/32 in, Inside Dia. 3 15/16 in, Includes Reinforced Center Tube, For Use With Caterpillar Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.