Zoro Homepage

Hydraulic Filter, 6 In and 6-1/2 x 6 In

  • Mfr # PT462

  • Zoro # G5671145


product price: $44.99
/ea

Key Features

Includes
Attached End Seals
Width
6 in, 6 1/2 in
Description/Special Features
Hydraulic Element
Inside Dia.
2 13/32 in, 3 1/2 in
Micron Rating
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT462
Zoro #
G5671145
UPC #
791440005419
Country of Origin
United States

Dimensions

Width
6 in, 6 1/2 in
Inside Dia.
2 13/32 in, 3 1/2 in
Height
6 in
Length
6 in
Outside Dia.
6 in, 6 1/2 in
Outside Diameter
6 in
Inside Diameter
2 7/16 in
Overall Height
6 in

Details

Includes
Attached End Seals
Description/Special Features
Hydraulic Element
Micron Rating
23
Item
Hydraulic Filter Element
Filter Design
Cartridge
Fluid Type
Hydraulic
For Use With
Ford Equipment
Compatible Vehicle Make
Ford
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Product Type
Hydraulic Filter
Absolute Filter Rating
45 micron
Nominal Filter Rating
20 micron
Baldwin Interchange
PT462

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 23, Height 6 in, Length 6 in, Width 6 in, 6 1/2 in, Outside Dia. 6 in, 6 1/2 in, Inside Dia. 2 13/32 in, 3 1/2 in, Includes Attached End Seals, For Use With Ford Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.