Zoro Homepage

Hydraulic Filter, 6 x 16-7/8 In

  • Mfr # H9020

  • Zoro # G5633205


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
3 1/4 in
Filter Design
Cartridge
Outside Dia.
6 in
Description/Special Features
Wire Mesh Supported Hydraulic Element
Length
16 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9020
Zoro #
G5633205
UPC #
791440029323
Country of Origin
United States

Dimensions

Inside Dia.
3 1/4 in
Outside Dia.
6 in
Length
16 7/8 in
Width
6 in
Height
16 7/8 in
Overall Height
16 7/8 in
Overall Length
16 7/8 in
Overall Width
6 in
Inside Diameter
3 1/4 in
Outside Diameter
6 in

Details

Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Hydraulic Element
Includes
(2) I. Gaskets
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9020

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 16 7/8 in, Length 16 7/8 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 3 1/4 in, Includes (2) I. Gaskets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.