Hydraulic Filter, 6 x 16-7/8 In
Mfr # H9021
Zoro # G5551734
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
3 1/4 in
Includes
(2) I. Gaskets, Reinforced Center Tube
Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H9021
Zoro #
G5551734
UPC #
791440029330
Country of Origin
United States
Dimensions
Inside Dia.
3 1/4 in
Outside Dia.
6 in
Height
16 7/8 in
Width
6 in
Length
16 7/8 in
Overall Height
16 7/8 in
Overall Length
16 7/8 in
Overall Width
6 in
Outside Diameter
6 in
Inside Diameter
3 1/4 in
Details
Item
Hydraulic Filter Element
Includes
(2) I. Gaskets, Reinforced Center Tube
Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9021
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 16 7/8 in, Length 16 7/8 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 3 1/4 in, Includes (2) I. Gaskets, Reinforced Center Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.