Zoro Homepage

Hydraulic Filter, 6 x 16 In

  • Mfr # P718-5

  • Zoro # G5838147


product price: $48.19
/ea

Key Features

Height
16 in
Filter Design
Cartridge
Length
16 in
Width
6 in
Micron Rating
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P718-5
Zoro #
G5838147
UPC #
791440007833
Country of Origin
United States

Dimensions

Height
16 in
Length
16 in
Width
6 in
Outside Dia.
6 in
Inside Dia.
2 5/8 in
Outside Diameter
6 in
Overall Height
16 in
Inside Diameter
2 5/8 in
Overall Length
16 in
Overall Width
6 in

Details

Item
Hydraulic Filter Element
Filter Design
Cartridge
Micron Rating
5
Includes
(2) End Seals Attached
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
For Use With
Hilco Optional Housings
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
P718-5

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 16 in, Length 16 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 2 5/8 in, Includes (2) End Seals Attached, For Use With Hilco Optional Housings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.